Locking Plug, 15A, 250V, Wetguard, 2P3W

Item #: 0427454

Cat #: 24W49

UPC: 078477969472

$ 33.15 EA
Company wide:
7 in stock
15 Amp, 250 Volt, NEMA L6-15P, 2P, 3W, Locking Plug, Industrial Grade, Grounding, Wetguard - Yellow

Overview

15 Amp, 250 Volt, NEMA L6-15P, 2P, 3W, Locking Plug, Industrial Grade, Grounding, Wetguard - Yellow

15-Amp, 250-Volt, Locking Plug, Industrial Grade, Grounding, Wetguard, Yellow

Also known as: 078477969472, 24W49, LEV24W49

Specifications

Type: Grounding, Wetguard, Plug
Amps: 15
Volts AC: 250
NEMA Configuration: L6-15P
Type: Grounding, Wetguard, Plug
Volts AC: 250
Amps: 15
NEMA Configuration: L6-15P