15 Amp Watertight Connector, 125V, 5-15R, Black

Item #: 0427447

Cat #: 15W47-B

UPC: 078477012963

$ 24.69 EA
Clearance
Price good while supplies last
Company wide:
9 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Wetguard - Black.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Wetguard - Black.

15 Amp, 125 Volt, Connector, Straight Blade, Industrial Grade, Grounding, Wetguard, Black

Also known as: 078477012963, 15W47-B, LEV15W47B

Specifications

Type: Watertight, Connector, Industrial Grade
Volts AC: 120
Color: Black
Amps: 15
Material: Rubber
NEMA Configuration: 5-15R
Type: Watertight, Connector, Industrial Grade
Color: Black
Material: Rubber
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R