3" x 1000' Orange "Buried Fiber Optic Line Below" Underground Tape

Item #: 0427128

Cat #: UT44D

UPC: 781002167440

$ 73.38 EA
Company wide:
4 in stock
Documents & Guides
Caution-Buried Fiber Optic Line Below Underground Tape, Dimensions: 3" x 1000', Color: Orange.

Overview

Caution-Buried Fiber Optic Line Below Underground Tape, Dimensions: 3" x 1000', Color: Orange.

Underground Tape is used to easily identify buried utility lines, pipes, cables and conduits. It is a 4 mil, non-adhesive, polyethlene tape with a printed continuous warning that is resitant to alkalies, acids, and other soil components. For proper installation, underground tape should be installed 12''-18'' below ground level and 12'' directly above buried pipes, utility lines, cables and conduits before final backfilling. Meets APWA color code.

Also known as: 781002167440, UT44D, DOTUT44D

Specifications

Type: Tape, Underground
Width: 3 in
Length: 1000 ft
Color: Orange
Material: Polyethylene
Type: Tape, Underground
Length: 1000 ft
Material: Polyethylene
Width: 3 in
Color: Orange