PLGMD SGL CRCT 9IN. OC 6FT. NM2000

Item #: 0427050

Cat #: NM20GB609

UPC: 786776520026

$ 104.02 EA
Company wide:
0 in stock
Documents & Guides
6' Plugmold Plus Multioutlet Strip comprised of eight 9 inch parts, GB

Overview

6' Plugmold Plus Multioutlet Strip comprised of eight 9 inch parts, GB
Also known as: 786776520026, NM20GB609, WMDNM20GB609

Specifications

Material: Plastic
Color: Ivory
Length: 6 ft
Material: Plastic
Length: 6 ft
Color: Ivory