Eaton BR GFCI circuit breaker

Item #: 0427035

Cat #: GFEP250

UPC: 786676092074

Company wide:
0 in stock
Documents & Guides
Eaton BR GFCI circuit breaker,Industrial ground fault thermal-magnetic equipment protector,50 A,10 kAIC,Two-pole,120/240 V,GFEP,Common,#14-4 AWG,Ground fault circuit interrupter,GFI

Overview

Eaton BR GFCI circuit breaker,Industrial ground fault thermal-magnetic equipment protector,50 A,10 kAIC,Two-pole,120/240 V,GFEP,Common,#14-4 AWG,Ground fault circuit interrupter,GFI

Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).

Also known as: 786676092074, GFEP250, CUTGFEP250

Specifications

Poles: 2
Volts AC: 120, 240
Family / Style: BR
Amps: 50
Interrupt Rating DC: 10 kA
Poles: 2
Family / Style: BR
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Amps: 50