Multi-Tap Connector, 3-Port, Black, Insulated, 750 - 250 MCM, 1-Sided

Item #: 0426861

Cat #: IPL750-3

UPC: 662381916013

$ 227.16 EA
Company wide:
1 in stock
Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 3, Wire Range: 750 - 250 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

Overview

Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 3, Wire Range: 750 - 250 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Also known as: 662381916013, IPL750-3, NSIIPL7503

Specifications

Material: Plastisol
Color: Black
Wire/Cable Openings: 3
Material: Plastisol
Wire/Cable Openings: 3
Color: Black