90 Elbow, outside top open

Item #: 0426493

Cat #: F66LE9AC

UPC: 783510195007

$ 463.68 EA
Company wide:
0 in stock
90-Degree ElbowùOutside Top Opening, 6.00x6.00, Gray, Steel

Overview

90-Degree ElbowùOutside Top Opening, 6.00x6.00, Gray, Steel

The nVent HOFFMAN HOFF66LE9AC elbow fitting allows a vertical drop to equipment below at a 90-degree corner while maintaining the top opening lay-in feature.

Also known as: 783510195007, F66LE9AC, HOFF66LE9AC

Features & Benefits

  • Lay-in Hinged-Cover 90-Degree Elbow with Outside Top Opening are used for right-angle wireway installations
  • This elbow fitting allows a vertical drop to equipment below at a 90-degree corner while maintaining the top opening lay-in feature

Specifications

IP/NEMA Rating: IP54
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Angle: 90°
IP/NEMA Rating: IP54
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
Angle: 90°