Valise Plug, 15a 125v, 5-15p, Bk

Item #: 0426353

Cat #: 5966VBK

UPC: 781786731769

$ 7.70 EA
Company wide:
0 in stock
Documents & Guides
Straight Blade Devices, Male Plug, Valise Series, Commercial Grade,straight, 2-pole 3-wire Grounding, 15a 125v, 5-15p, Black, Single Pack

Overview

Straight Blade Devices, Male Plug, Valise Series, Commercial Grade,straight, 2-pole 3-wire Grounding, 15a 125v, 5-15p, Black, Single Pack
Also known as: 781786731769, 5966VBK, BRY5966VBK

Features & Benefits

  • Valise Series
  • Commercial Grade
  • Straight
  • 2-Pole 3-Wire Grounding
  • Insulation Displacement

Specifications

Material: Composite
NEMA Configuration: 5-15P
Color: Black
Amps: 15
Type: Standard
Material: Composite
Color: Black
Type: Standard
NEMA Configuration: 5-15P
Amps: 15