Metal Halide, Pulse Start Lamp, 175W, ED28

Item #: 0426325

Cat #: MS175/BU/PS

UPC: 046677276621

$ 70.17 EA
Company wide:
17 in stock
Documents & Guides
Metal Halide, Pulse Start Lamp, 175W, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 16,000, CRI: 62, Color Temp: 3700K, ANSI Code: M152/M137/E. Color: Clear. *Philips Part # 27662-6*

Overview

Metal Halide, Pulse Start Lamp, 175W, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 16,000, CRI: 62, Color Temp: 3700K, ANSI Code: M152/M137/E. Color: Clear. *Philips Part # 27662-6*

Philips Pulse Start Metal Halide Lamps offer an optimized metal halide system for greater efficiency and lumen maintenance.

Also known as: 046677276621, MS175/BU/PS, PHIMS175BUPS

Specifications

Type: Pulse Start
Color: Clear
Volts AC: 480, 120, 277, 240, 208
Lumens: 16000
Color Rendering Index (CRI): 62
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
ANSI Code: M137/E, M152/E
Wattage: 175
Light Technology: HID
Color Temperature: 3700 (Neutral White)
Type: Pulse Start
Volts AC: 480, 120, 277, 240, 208
Color Rendering Index (CRI): 62
Shape: ED28 (Elliptical Dimple)
Wattage: 175
Color Temperature: 3700 (Neutral White)
Color: Clear
Lumens: 16000
Base: Mogul Screw (E39)
ANSI Code: M137/E, M152/E
Light Technology: HID