Conduit Locknut, 1" Diameter, Steel, For Use With Rigid/IMC Conduit

Item #: 0426277

Cat #: 143

UPC: 786210001432

$ 2.69 EA
Company wide:
66 in stock
Documents & Guides
Conduit Locknut, 1 Inch Diameter, Steel, For Use With Rigid/IMC Conduit

Overview

Conduit Locknut, 1 Inch Diameter, Steel, For Use With Rigid/IMC Conduit

ABB locknuts make fittings faster and easier to install. ABB locknuts do not slip or turn, thereby protecting the biting edge. ABB locknuts bite through the paint on the enclosure, providing excellent continuity of ground.

Also known as: 786210001432, 143, THB143

Specifications

Diameter: 1 in
Material: Steel
Standards: California Proposition 65
Diameter: 1 in
Standards: California Proposition 65
Material: Steel