STL EXTRA DEEP SWITCH & RECPT IVORY

Item #: 0426234

Cat #: V3044-2

UPC: 786776105469

$ 59.08 EA
Company wide:
0 in stock
Two-gang. For standard 30A, 50A, and 60A receptacles. Four sides of cover have one set of combination twistouts for 3000 Series Raceway. Hole cut in cover: 3 3/4" x 2 7/8" (95mm x 73mm). Base has five 1/2" trade size KOs. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions. Ivory

Overview

Two-gang. For standard 30A, 50A, and 60A receptacles. Four sides of cover have one set of combination twistouts for 3000 Series Raceway. Hole cut in cover: 3 3/4" x 2 7/8" (95mm x 73mm). Base has five 1/2" trade size KOs. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions. Ivory
Also known as: 786776105469, V3044-2, WMDV30442

Specifications

Color: Ivory
Material: Steel
Depth: 2 3/4 in
Color: Ivory
Depth: 2 3/4 in
Material: Steel