ABB 1SNK705550R0000

Item #: 0426192

Cat #: 1SNK705550R0000

UPC: 888614630246

$ 11.06 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
ABB 1SNK705550R0000

Overview

ABB 1SNK705550R0000
Also known as: 888614630246, 1SNK705550R0000, ENT1SNK705550R0000

Specifications

Color: Green
Depth: 15 in
Height: 24 in
Width: 14 in
Material: Polyethylene
Lid Included: Yes
Color: Green
Height: 24 in
Material: Polyethylene
Depth: 15 in
Width: 14 in
Lid Included: Yes