8 AWG, 30-Strand, Green, MTW, 500'

Item #: 0426154

Cat #: 8MTWSTRGREX500

UPC: 029892259884

$ 1.66 FT
Company wide:
1,500 in stock
Documents & Guides
8 AWG, 30-Strand, Copper Wire, Green, 600V, Machine Tool Wire, 500' Spool.

Overview

8 AWG, 30-Strand, Copper Wire, Green, 600V, Machine Tool Wire, 500' Spool.

Machine Tool Wire is a stranded flexible hook up wire. MTW is used for internal wiring of appliances which include Air Conditioners, Automatic Washers and Refrigeration Equipment, Control Cabinets, as well as other building applications.

Also known as: 029892259884, 8MTWSTRGREX500

Specifications

Color: Green
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Stranding: Stranded
Color: Green
Jacket: PVC
Volts AC: 600
Gauge: 8 AWG
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded