10/3 with 12 Awg Ground, Strand Copper, Armored Cable

Item #: 0426071

Cat #: 103TECKCABLEX1000

UPC:

Company wide:
0 in stock
Documents & Guides
Aluminum Interlocked Armored Power and Control Cable with Polyethylene Jacket, 10 AWG, 3-Conductors with (1) 12 AWG Bare Ground, 600V, Compact Stranded Copper, O.D.: 0.798", 1000 ft. Reel. ***Mfg Part # 422279***

Overview

Aluminum Interlocked Armored Power and Control Cable with Polyethylene Jacket, 10 AWG, 3-Conductors with (1) 12 AWG Bare Ground, 600V, Compact Stranded Copper, O.D.: 0.798", 1000 ft. Reel. ***Mfg Part # 422279***
Also known as: 103TECKCABLEX1000

Specifications

Gauge: 10 AWG
Conductors: 3
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Gauge: 10 AWG
Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 3
Jacket: PVC
Color: Black