8/3 with 10 Awg Ground, Stranded Copper, Armored Cable

Item #: 0426069

Cat #: 83TECKCABLEX1000

UPC:

Company wide:
0 in stock
Documents & Guides
Aluminum Interlocked Armored Power Cable with Polyethylene Jacket, 8 AWG, 3-Conductors with (1) 10 AWG Bare Ground, 1000V, Compact Stranded Copper, O.D.: 0.942". Length: 1000 ft. Reel. ***Mfg Part # 422360***

Overview

Aluminum Interlocked Armored Power Cable with Polyethylene Jacket, 8 AWG, 3-Conductors with (1) 10 AWG Bare Ground, 1000V, Compact Stranded Copper, O.D.: 0.942". Length: 1000 ft. Reel. ***Mfg Part # 422360***
Also known as: 83TECKCABLEX1000

Specifications

Conductors: 3
Volts AC: 1kV
Length: 1000 ft
Jacket: PVC, Aluminum
Material: Copper
Color: Black
Gauge: 8 AWG
Conductors: 3
Length: 1000 ft
Material: Copper
Gauge: 8 AWG
Volts AC: 1kV
Jacket: PVC, Aluminum
Color: Black