14/3 with 14 Awg Ground, Strand Copper, Armored Cable

Item #: 0426062

Cat #: 143TECKCABLEX1000

UPC:

Company wide:
0 in stock
Documents & Guides
Aluminum Interlocked Armored Power and Control Cable with Polyethylene Jacket, 14 AWG, 3-Conductors with (1) 14 AWG Bare Ground, 600V, Compact Stranded Copper, O.D.: 0.709". Length: 1000 ft. Reel. ***Mfg Part # 422212***

Overview

Aluminum Interlocked Armored Power and Control Cable with Polyethylene Jacket, 14 AWG, 3-Conductors with (1) 14 AWG Bare Ground, 600V, Compact Stranded Copper, O.D.: 0.709". Length: 1000 ft. Reel. ***Mfg Part # 422212***
Also known as: 143TECKCABLEX1000

Specifications

Conductors: 3
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Gauge: 14 AWG
Conductors: 3
Jacket: PVC
Color: Black
Gauge: 14 AWG
Length: 1000 ft
Material: Copper
Volts AC: 600