21 ft² 120V Floor Warming Mat

Item #: 0425908

Cat #: F1810

UPC: 620713000175

$ 404.44 EA
Company wide:
0 in stock
Documents & Guides
Floor Warming Mat, 120V, 2.1A, Dimensions: 72" x 42", 21.0 ft².

Overview

Floor Warming Mat, 120V, 2.1A, Dimensions: 72" x 42", 21.0 ft².
Also known as: 620713000175, F1810, NUHF1810

Specifications

Volts AC: 120
Width: 72 in
Volts AC: 120
Width: 72 in