Swedge Reducer, 4 x 2" Diameter, PVC

Item #: 0425839

Cat #: 42PSWDRWFA

UPC:

$ 102.31 EA
Company wide:
32 in stock
Documents & Guides
Swedge Reducer, 4 x 2 Inch Diameter, PVC

Overview

Swedge Reducer, 4 x 2 Inch Diameter, PVC

We offer an all-inclusive line of PVC electrical fittings and accessories. You can trust us to provide quality PVC electrical fittings and accessories. Our PVC fittings are easy-to-install and offer non-conductivity, high impact, tensile strength, industry certifications, and resistance to wide range of chemicals, acids, and salt.

Also known as: 42PSWDRWFA

Specifications

Material: PVC
Diameter: 2 in, 4 in
Material: PVC
Diameter: 2 in, 4 in