
NEMA 4X, Variable Speed-Torque DC Motor Control
Item #: 0425802
Cat #: 9338J
UPC: 024822093385
$ 371.68 EA
Company wide:
5
in stock
Documents & Guides
NEMA 4X, Variable Speed-Torque DC Motor Control for Shunt Wound and PM DC Motors. 1-Phase, AC Line Input: 115/230V AC. Drive Output: 90/180V DC, 10.2 Amp, 1.00 - 2.00 Hp. Color: Black. KB Electronics Model: KBPC-240D. (Uses littefuse 326 series)
Overview
NEMA 4X, Variable Speed-Torque DC Motor Control for Shunt Wound and PM DC Motors. 1-Phase, AC Line Input: 115/230V AC. Drive Output: 90/180V DC, 10.2 Amp, 1.00 - 2.00 Hp. Color: Black. KB Electronics Model: KBPC-240D. (Uses littefuse 326 series)
Also known as: 024822093385, 9338J, KBE9338
Specifications
| Horsepower: | 1, 2, 1.500, 1.250 |
| Phase: | 3, 1 |
| Volts AC: | 120, 240 |
| Type: | Variable Frequency Drive |
| IP/NEMA Rating: | NEMA 4X |
| Horsepower: | 1, 2, 1.500, 1.250 |
| Volts AC: | 120, 240 |
| IP/NEMA Rating: | NEMA 4X |
| Phase: | 3, 1 |
| Type: | Variable Frequency Drive |