This product has been discontinued.

Slide Dimmer, Decorator, 600W, 3-Way, Diva, Almond
Item #: 0425777
Cat #: DV-603PH-AL
UPC: 027557507110
Company wide:
0
in stock
Discontinued
Documents & Guides
Diva Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Clamshell Packaging, Color: Almond.
Overview
Diva Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Clamshell Packaging, Color: Almond.
Diva Dimmer - Gloss Finish, Incandescent/Halogen, 3-way, 120V/600W clamshell packaging in almond
Also known as: 027557507110, DV-603PH-AL, LUTDV603PHAL
Specifications
| Type: | 3-Way, Slide, Locator Light, Decorator |
| Wattage: | 600 |
| Volts AC: | 120 |
| Mounting: | Surface |
| Color: | Almond |
| Family / Style: | Diva |
| Dimmable: | Yes |
| Light Technology: | Halogen |
| Type: | 3-Way, Slide, Locator Light, Decorator |
| Volts AC: | 120 |
| Color: | Almond |
| Dimmable: | Yes |
| Wattage: | 600 |
| Mounting: | Surface |
| Family / Style: | Diva |
| Light Technology: | Halogen |