4-Pin, Micro Cordset

Item #: 0425746

Cat #: MQAC-406

UPC: 066248451387

Company wide:
2 in stock
Documents & Guides
Micro Cordset, 4 Pin, Single-Ended, Female Straight Connector, PVC Jacket, AC, 4-Wire, 2-Meter (6').

Overview

Micro Cordset, 4 Pin, Single-Ended, Female Straight Connector, PVC Jacket, AC, 4-Wire, 2-Meter (6').
Also known as: 066248451387, MQAC-406, BANMQAC406

Specifications

Gender: Female
Type: 4-Pin, Single-Ended, Mini, Straight Connector
Length: 6 ft
Gender: Female
Length: 6 ft
Type: 4-Pin, Single-Ended, Mini, Straight Connector