Round Cover, Diameter: 8", Fibrelyte

Item #: 0425696
Cat #: 02001185
UPC: 800246172543
$ 53.20 EA
Company wide:
5 in stock
Documents & Guides
Fiberlyte Lid, Diameter: 8-7/8", Weight: 2 lbs. Marked: Electric. For use with F08 Curb Valve Box.

Overview

Fiberlyte Lid, Diameter: 8-7/8", Weight: 2 lbs. Marked: Electric. For use with F08 Curb Valve Box.
Also known as: 800246172543, 02001185, OLDFRC091202SE00XY

Specifications

Material: Fibrelyte
Diameter: 8 7/8 in
Load Rating: Light Duty/Pedestrian
Material: Fibrelyte
Load Rating: Light Duty/Pedestrian
Diameter: 8 7/8 in

Customer Reviews

No reviews for this product
(0)