30 Amp, 250 Volt, NEMA L6-30R Connector

Item #: 0425682

Cat #: 29W48

UPC: 078477968741

$ 124.40 EA
Company wide:
17 in stock
30 Amp, 250 Volt, NEMA L6-30R, 2P, 3W, Locking Connector, Industrial Grade, Grounding, Wetguard - Yellow.

Overview

30 Amp, 250 Volt, NEMA L6-30R, 2P, 3W, Locking Connector, Industrial Grade, Grounding, Wetguard - Yellow.

30-Amp, 250-Volt, Locking Connector, Industrial Grade, Grounding, Wetguard, Yellow

Also known as: 078477968741, 29W48, LEV29W48

Specifications

Type: Grounding, Connector, Wetguard
Amps: 30
Volts AC: 240
NEMA Configuration: L6-30R
Color: Yellow
Type: Grounding, Connector, Wetguard
Volts AC: 240
Color: Yellow
Amps: 30
NEMA Configuration: L6-30R