Power Distribution Block, 3-Pole, 335A, 600V, (1) Line/(6) Load per Pole

Item #: 0425679
Cat #: 1433553
UPC:
Call for price
Company wide:
0 in stock
Power Distribution Block, 3-Pole, 335A, 600V, (1) Line (6 AWG - 400 MCM) /(4) Load (14 - 2 AWG) per Pole

Overview

Power Distribution Block, 3-Pole, 335A, 600V, (1) Line (6 AWG - 400 MCM) /(4) Load (14 - 2 AWG) per Pole
Power Distribution Blocks are rated for copper and aluminum wire.
Also known as: 1433553, MRT1433553

Specifications

Mounting: Surface
Color: Black
Amps: 335
Allowable Gauge Range: 2 - 350
Mounting: Surface
Amps: 335
Color: Black
Allowable Gauge Range: 2 - 350

Customer Reviews

No reviews for this product
(0)