Locking Plug, 30A, 250V, 2P3W, Wetguard

Item #: 0425678

Cat #: 28W48

UPC: 078477968949

$ 70.98 EA
Company wide:
18 in stock
30 Amp, 250 Volt, NEMA L6-30P, 2P, 3W, Locking Plug, Industrial Grade, Grounding, Wetguard - Yellow.

Overview

30 Amp, 250 Volt, NEMA L6-30P, 2P, 3W, Locking Plug, Industrial Grade, Grounding, Wetguard - Yellow.

30 Amp, 250 Volt, Locking Plug, Industrial Grade, Grounding, Wetguard, Yellow

Also known as: 078477968949, 28W48, LEV28W48

Specifications

Type: Grounding, Wetguard, Plug
Amps: 30
Volts AC: 250
NEMA Configuration: L6-30P
Color: Yellow
Type: Grounding, Wetguard, Plug
Volts AC: 250
Color: Yellow
Amps: 30
NEMA Configuration: L6-30P