Post, Landscape, 7', Black

Item #: 0425527
Cat #: 8114-12
UPC: 785652811425
$ 241.99 EA
Company wide:
6 in stock
Documents & Guides
Sea Gull Lighting; Light Post; Outdoor; Size: 3 In Diameter X 84 In Height; Material: Aluminum; Finish: Black

Overview

Sea Gull Lighting; Light Post; Outdoor; Size: 3 In Diameter X 84 In Height; Material: Aluminum; Finish: Black
Also known as: 785652811425, 8114-12, SEA811412

Specifications

Length: 7 ft
Color: Black
Length: 7 ft
Color: Black

Customer Reviews

No reviews for this product
(0)