S4000 5FT. COVER QTY SHOWN IS IN FT

Item #: 0425434

Cat #: S4000C

UPC: 786776189896

$ 32.99 FT
Company wide:
0 in stock
.040" (1.0mm) stainless steel. S4000C-5 is available in 5' (1.5m) lengths, packed ten 5' (1.5m) lengths per carton. Also available in lengths precut to customer specifications. (Max. 5' (1.5m) lengths.)

Overview

.040" (1.0mm) stainless steel. S4000C-5 is available in 5' (1.5m) lengths, packed ten 5' (1.5m) lengths per carton. Also available in lengths precut to customer specifications. (Max. 5' (1.5m) lengths.)
Also known as: 786776189896, S4000C, WMDS4000C

Specifications

Length: 5 ft
Material: Stainless Steel
Length: 5 ft
Material: Stainless Steel