
Rectangular Floor Box, 2-Gang, Depth: 3-7/16"
Item #: 0425377
Cat #: 880W2
UPC: 786564109570
$ 142.40 EA
Company wide:
25
in stock
Documents & Guides
2-Gang, Floor Box, Metallic, Depth: 3-7/16". Cubic Inches: 58". Knockouts: (6) 1/2", (8) 3/4" & (2) 1". For use in Wood Floors.
Overview
2-Gang, Floor Box, Metallic, Depth: 3-7/16". Cubic Inches: 58". Knockouts: (6) 1/2", (8) 3/4" & (2) 1". For use in Wood Floors.
880W Series™ Wood Floor Boxes provides an excellent solution for unique wood floor applications when power and communication services are required in remote locations, as in a large, open space area. This wood floor box series is available in a rectangular design in one-, two, or three-gang configurations and can be used in any wood frame construction. 880W Series Wood Floor Boxes have many different applications. Some of those include upscale housing, home offices, board rooms, and gymnasiums
Also known as: 786564109570, 880W2, WMD880W2
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in, 1 in |
| Gangs: | 2 |
| Material: | Steel |
| Depth: | 3 7/16 in |
| Cubic Inches: | 58 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in, 1 in |
| Material: | Steel |
| Cubic Inches: | 58 in³ |
| Gangs: | 2 |
| Depth: | 3 7/16 in |