
Weatherproof Insert, 2 Gang, 2-1/8 to 2-5/8" Round Opening, Universal, Polycarbonate
Item #: 0425309
Cat #: WP213
UPC: 078275062634
$ 7.52 EA
Company wide:
56
in stock
Weatherproof Insert, 2 Gang, 2-1/8 to 2-5/8" Round Opening, Universal, Polycarbonate, Black, All Weatherproof Covers Come With Inserts, Mounting Screws, Gasket, Base and Cover Assembly.
Overview
Weatherproof Insert, 2 Gang, 2-1/8 to 2-5/8" Round Opening, Universal, Polycarbonate, Black, All Weatherproof Covers Come With Inserts, Mounting Screws, Gasket, Base and Cover Assembly.
These inserts fit double-gang models of all plastic, extra-duty plastic and extra-duty die-cast models. Each insert package can be purchased separately. All weatherproof covers come with inserts, mounting screws, gasket, base and cover assembly.
Also known as: 078275062634, WP213, IMTWP213
Specifications
| Material: | Polycarbonate |
| Gangs: | 2 |
| Mounting: | Vertical, Horizontal |
| Color: | Black |
| Material: | Polycarbonate |
| Mounting: | Vertical, Horizontal |
| Gangs: | 2 |
| Color: | Black |