Junction Box, NEMA 12, Hinged Cover, 14" x 12" x 6.54"

Item #: 0425003

Cat #: A1412CHFTC

UPC: 783510743901

$ 361.05 EA
Company wide:
0 in stock
Junction Box, NEMA 12, Hinged Cover, 14 x 12 x 6.54 Inch, Steel/Gray

Overview

Junction Box, NEMA 12, Hinged Cover, 14 x 12 x 6.54 Inch, Steel/Gray

Used in automotive and other applications that require an outward formed external flange trough collar to keep out liquids and contaminants. These enclosures feature tool-to-open latches for securing cover.

Also known as: 783510743901, A1412CHFTC, HOFA1412CHFTC

Features & Benefits

  • External formed body flange channels away liquids
  • Continuous hinge
  • Bonding provision on door
  • Heavy-duty, tool-to-open, plated latches
  • Oil-resistant gasket
  • External wall-mounting brackets
  • Weldnuts provided for mounting optional panels and terminal block kits
  • Seams continuously welded and ground smooth

Specifications

Width: 12 in
Color: Gray
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Height: 14 in
Depth: 6.750 in
Finish: Powder Coated
Width: 12 in
IP/NEMA Rating: IP65, NEMA 12
Height: 14 in
Finish: Powder Coated
Color: Gray
Material: Steel
Depth: 6.750 in