QUICKPORT™ Decora Insert, 6-Port, Ivory

Item #: 0424987

Cat #: 41646-I

UPC: 078477013847

$ 5.53 EA
Company wide:
252 in stock
Documents & Guides
QUICKPORT™ Decora Insert, 6-Port, Ivory

Overview

QUICKPORT™ Decora Insert, 6-Port, Ivory

Decora inserts accept all QUICKPORT snap-in modules, and are used to support voice, data, audio, and video applications in NEMA openings where a Decora-brand look is desired. Available in white, light almond, ivory, gray, black, and brown.

Also known as: 078477013847, 41646-I, LEV41646I

Specifications

Mounting: Insert
Material: Plastic
Gangs: 1
Color: Ivory
Number of Ports: 6
Mounting: Insert
Gangs: 1
Number of Ports: 6
Material: Plastic
Color: Ivory