QUICKPORT™ Decora Insert, 4-Port, Ivory

Item #: 0424986

Cat #: 41644-I

UPC: 078477013786

$ 1.86 EA
Company wide:
253 in stock
Documents & Guides
QUICKPORT™ Decora Insert, 4-Port, Ivory

Overview

QUICKPORT™ Decora Insert, 4-Port, Ivory

Decora inserts accept all QUICKPORT snap-in modules, and are used to support voice, data, audio, and video applications in NEMA openings where a Decora-brand look is desired. Available in white, light almond, ivory, gray, black, and brown.

Also known as: 078477013786, 41644-I, LEV41644I

Specifications

Mounting: Insert
Material: Plastic
Gangs: 1
Color: Ivory
Number of Ports: 4
Mounting: Insert
Gangs: 1
Number of Ports: 4
Material: Plastic
Color: Ivory