QUICKPORT™ Decora Insert, 3-Port, Ivory

Item #: 0424985

Cat #: 41643-I

UPC: 078477013724

$ 2.78 EA
Clearance
Price good while supplies last
Company wide:
265 in stock
Documents & Guides
QUICKPORT™ Decora Insert, 3-Port, Ivory

Overview

QUICKPORT™ Decora Insert, 3-Port, Ivory

Decora® inserts accept all QuickPort® snap-in modules and are used to support voice, data, audio and video applications in NEMA openings where a Decora® brand look is desired.

Also known as: 078477013724, 41643-I, LEV41643I

Specifications

Mounting: Insert
Material: Plastic
Gangs: 1
Color: Ivory
Number of Ports: 3
Mounting: Insert
Gangs: 1
Number of Ports: 3
Material: Plastic
Color: Ivory