
Snap-In Connector, Quickport, eXtreme 6+, CAT 6, White
Item #: 0424979
Cat #: 61110-RW6
UPC: 078477144596
$ 11.00 EA
Company wide:
11,625
in stock
Documents & Guides
Snap-In Connector, QuickPort, eXtreme Category 6, 8P8C, Channel/Component Rated, Color: White.
Overview
Snap-In Connector, QuickPort, eXtreme Category 6, 8P8C, Channel/Component Rated, Color: White.
The eXtreme Category 6 jack is designed to be used with all QuickPort compatible products. The jack includes patented Retention Force Technology which promotes consistent performance over the life of the system. It features unique pair separation towers allowing for quicker and easier terminations. The jack is built on a 180-degree configuration with the punch field in the back, allowing for rear termination.
Also known as: 078477144596, 61110-RW6, LEV61110RW6, Keystone Jack, GIGMAX, cat6 jack, keystone
Specifications
| Mounting: | Snap In |
| Color: | White |
| Connector Type: | CAT 6 |
| Mounting: | Snap In |
| Connector Type: | CAT 6 |
| Color: | White |