Metering Accessory, Indoor Corner Elbow, 12", CU, 1200A, 3PH, 4W, 1MM & 3MM

Item #: 0424837

Cat #: 3MMEB12

UPC: 786849054038

$ 3914.72 EA
Company wide:
0 in stock
Documents & Guides
Indoor Corner Elbow, Copper, 12-inch (304.8 Mm), 1200 Amp, 3-phase, 4-wire, Used with 1mm And 3mm Modular Metering Stacks

Overview

Indoor Corner Elbow, Copper, 12-inch (304.8 Mm), 1200 Amp, 3-phase, 4-wire, Used with 1mm And 3mm Modular Metering Stacks

Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. And these meter stacks have separate covers that provide easy access to tenant breaker wireway sections, which means you can work without disturbing meters or meter covers.

Also known as: 786849054038, 3MMEB12, CUT3MMEB12

Specifications

Material: Copper
Size: 12 in
Type: Metering, Corner
Amps: 1200
Material: Copper
Type: Metering, Corner
Size: 12 in
Amps: 1200