Locking Connector, 20A, 125/250V, L14-20R, Yellow

Item #: 0424769

Cat #: 27W74

UPC: 078477967782

$ 97.18 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 125/250 Volt, NEMA L14-20r, 3p, 4w, Locking Connector,industrial Grade,grounding, Wetguard - Yellow

Overview

20 Amp, 125/250 Volt, NEMA L14-20r, 3p, 4w, Locking Connector,industrial Grade,grounding, Wetguard - Yellow

20-Amp, 125/250-Volt, Locking Connector, Industrial Grade, Grounding, Wetguard, Yellow

Also known as: 078477967782, 27W74, LEV27W74

Specifications

Volts AC: 120, 240
Type: Connector, Non-Grounding
Amps: 20
NEMA Configuration: L14-20R
Color: Yellow
Volts AC: 120, 240
Amps: 20
Color: Yellow
Type: Connector, Non-Grounding
NEMA Configuration: L14-20R