Watertight Locking Connector, 30A, 125/250V, L14-30R, Yellow

Item #: 0424767

Cat #: 29W74

UPC: 078477968772

$ 160.12 EA
Company wide:
0 in stock
Documents & Guides
Locking Connector, Industrial Grade, Grounding, 30 Amp, 125/250 Volt, NEMA L14-30R, 3-Pole, 4-Wire, Wetguard - Yellow

Overview

Locking Connector, Industrial Grade, Grounding, 30 Amp, 125/250 Volt, NEMA L14-30R, 3-Pole, 4-Wire, Wetguard - Yellow

30 Amp, 125/250 Volt, Locking Connector, Industrial Grade, Grounding, Wetguard, Yellow

Also known as: 078477968772, 29W74, LEV29W74

Specifications

Type: Grounding, Connector, Wetguard
Volts AC: 120, 240
Amps: 30
NEMA Configuration: L14-30R
Material: Thermoplastic Vulcanizate (TPV)
Color: Yellow
Type: Grounding, Connector, Wetguard
Amps: 30
Material: Thermoplastic Vulcanizate (TPV)
Volts AC: 120, 240
NEMA Configuration: L14-30R
Color: Yellow