20 Amp, 125 Volt NEMA L5-20R Connector

Item #: 0424763

Cat #: 27W47

UPC: 078477967720

$ 79.78 EA
Company wide:
80 in stock
20 Amp, 125 Volt, NEMA L5-20R, 2P, 3W, Locking Connector, Industrial Grade, Grounding, Wetguard - Yellow.

Overview

20 Amp, 125 Volt, NEMA L5-20R, 2P, 3W, Locking Connector, Industrial Grade, Grounding, Wetguard - Yellow.

20-Amp, 125-Volt, Locking Connector, Industrial Grade, Grounding, Wetguard, Yellow

Also known as: 078477967720, 27W47, LEV27W47

Specifications

Type: Grounding, Connector, Wetguard
Volts AC: 120
Amps: 20
NEMA Configuration: L5-20R
Color: Yellow
Type: Grounding, Connector, Wetguard
Amps: 20
Color: Yellow
Volts AC: 120
NEMA Configuration: L5-20R