Wetguard Plug

Item #: 0424761

Cat #: 26W81

UPC: 078477968529

$ 92.88 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 120/208 Volt 3py, NEMA L21-20p, 4p, 5w, Locking Plug,industrial Grade, Grounding, Wetguard - Yellow

Overview

20 Amp, 120/208 Volt 3py, NEMA L21-20p, 4p, 5w, Locking Plug,industrial Grade, Grounding, Wetguard - Yellow

20 Amp, 120/208 Volt- 3PY, Locking Plug, Industrial Grade, Grounding, Wetguard, Yellow

Also known as: 078477968529, 26W81, LEV26W81

Specifications

Type: Locking Plug, Industrial Grade, Wetguard
Volts AC: 120, 208
Amps: 20
NEMA Configuration: L21-20P
Color: Yellow
Type: Locking Plug, Industrial Grade, Wetguard
Amps: 20
Color: Yellow
Volts AC: 120, 208
NEMA Configuration: L21-20P