Locking Plug, 20A, 125V, Wetguard, 2P3W

Item #: 0424759

Cat #: 26W47

UPC: 078477967973

$ 53.95 EA
Company wide:
62 in stock
20 Amp, 125 Volt, NEMA L5-20P, 2P, 3W, Locking Plug, Industrial Grade, Grounding, Wetguard - Yellow.

Overview

20 Amp, 125 Volt, NEMA L5-20P, 2P, 3W, Locking Plug, Industrial Grade, Grounding, Wetguard - Yellow.

20 Amp, 125 Volt, Locking Plug, Industrial Grade, Grounding, Wetguard, Yellow

Also known as: 078477967973, 26W47, LEV26W47

Specifications

Type: Grounding, Wetguard, Plug
Volts AC: 120
Amps: 20
NEMA Configuration: L5-20P
Color: Yellow
Type: Grounding, Wetguard, Plug
Amps: 20
Color: Yellow
Volts AC: 120
NEMA Configuration: L5-20P