Snap-In Metallic Whip, 18/3 AWG Solid, 3/8" Flex, 6' Long

Item #: 0424713

Cat #: EPW1863SA

UPC: 780321103399

$ 16.30 EA
Company wide:
4 in stock
Documents & Guides
Metallic Fixture Whip, Snap-In, Length: 6 ft, 3-Wire, 18 AWG Solid Wire, THHN, Color: Black, White & Green, 3/8" Flexible Steel Conduit

Overview

Metallic Fixture Whip, Snap-In, Length: 6 ft, 3-Wire, 18 AWG Solid Wire, THHN, Color: Black, White & Green, 3/8" Flexible Steel Conduit
Also known as: 780321103399, EPW1863SA, EPCEPW1863SA

Specifications

Gauge: 18 AWG
Conductors: 3
Volts AC: 120
Jacket: Steel
Material: Copper
Length: 6 ft
Stranding: Solid
Gauge: 18 AWG
Volts AC: 120
Material: Copper
Stranding: Solid
Conductors: 3
Jacket: Steel
Length: 6 ft