Four-Hole Splice Plate, Length:7-1/4", Stainless Steel

Item #: 0424653

Cat #: P1067 SS

UPC: 702316525801

$ 37.44 EA
Company wide:
0 in stock
Documents & Guides
Splice Plate, 4 Holes, Bolt Hole Diameter 9/16 in, Length: 7 1/4 in, Material: Steel, Finish: Stainless Steel.

Overview

Splice Plate, 4 Holes, Bolt Hole Diameter 9/16 in, Length: 7 1/4 in, Material: Steel, Finish: Stainless Steel.
Also known as: 702316525801, P1067 SS, PSTP1067SS

Specifications

Material: Steel
Mounting: 4-Hole
Material: Steel
Mounting: 4-Hole