Stranded Wire Ground Tail-#10 Frk/Stripped, (25/Bag)

Item #: 0424607

Cat #: 30-3480

UPC: 783250697557

$ 0.81 EA
Company wide:
0 in stock
Documents & Guides
Pigtail Wire Connector, Green, 12 AWG stranded 8 in. w/#10 Fork & Stripped End, Wire-Nut® (Order of 1 = Bag of 25)

Overview

Pigtail Wire Connector, Green, 12 AWG stranded 8 in. w/#10 Fork & Stripped End, Wire-Nut® (Order of 1 = Bag of 25)

Coming in various lengths and styles, IDEAL Grounding Pigtails are designed for a wide variety of grounding applications to help ensure compliance with Article 250 of the National Electric Code. Whether you need solid or stranded, fork or stripped end, small packaging for the occasional use or bulk packaging for the big jobs, we have a solution. The ultra-flexible lead wire and bonding jumpers make for fast and efficient pigtailing and the thread –forming, hole finding ground screw cuts down on installation time.

Also known as: 783250697557, 30-3480, IDE303480

Specifications

Color: Green
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 18 - 12
Color: Green
Standards: California Proposition 65
Material: Copper
Allowable Gauge Range: 18 - 12