Manual Bypass Kit, Used With 125 Amp Sockets, In 1mp, 1mm, And 3mm Modular Metering Stacks

Item #: 0424452

Cat #: 1MMBPM125

UPC: 782114380307

$ 334.10 EA
Company wide:
0 in stock
Documents & Guides
Manual Bypass Kit, Used With 125 Amp Sockets (not Top Socket) In 1mp, 1mm, And 3mm Modular Metering Stacks (ring Style Sockets Only)

Overview

Manual Bypass Kit, Used With 125 Amp Sockets (not Top Socket) In 1mp, 1mm, And 3mm Modular Metering Stacks (ring Style Sockets Only)

Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. And these meter stacks have separate covers that provide easy access to tenant breaker wireway sections, which means you can work without disturbing meters or meter covers.

Also known as: 782114380307, 1MMBPM125, CUT1MMBPM125

Specifications

Amps: 125
Type: Bypass Kit, Meter
Amps: 125
Type: Bypass Kit, Meter