30 Amp, 125 Volt, NEMA L5-30R Connector, Wetguard

Item #: 0424390

Cat #: 29W47

UPC: 078477968734

$ 124.40 EA
Company wide:
14 in stock
30 Amp, 125 Volt, NEMA L5-30R, 2P, 3W, Locking Connector, Industrial Grade, Grounding, Wetguard - Yellow.

Overview

30 Amp, 125 Volt, NEMA L5-30R, 2P, 3W, Locking Connector, Industrial Grade, Grounding, Wetguard - Yellow.

30-Amp, 125-Volt, Industrial Grade, Locking Connector, Grounding, Wetguard, Yellow

Also known as: 078477968734, 29W47, LEV29W47

Specifications

Type: Grounding, Connector, Wetguard
Volts AC: 120
Amps: 30
NEMA Configuration: L5-30R
Color: Yellow
Type: Grounding, Connector, Wetguard
Amps: 30
Color: Yellow
Volts AC: 120
NEMA Configuration: L5-30R