Locking Plug, 30A, 125V, 2P3W, Wetguard

Item #: 0424389

Cat #: 28W47

UPC: 078477968932

$ 70.98 EA
Company wide:
14 in stock
30 Amp, 125 Volt, NEMA L5-30P, 2P, 3W, Locking Plug, Industrial Grade, Grounding, Wetguard - Yellow.

Overview

30 Amp, 125 Volt, NEMA L5-30P, 2P, 3W, Locking Plug, Industrial Grade, Grounding, Wetguard - Yellow.

30 Amp, 125 Volt, Locking Plug, Industrial Grade, Grounding, Wetguard, Yellow

Also known as: 078477968932, 28W47, LEV28W47

Specifications

Type: Grounding, Wetguard, Plug
Volts AC: 120
Amps: 30
NEMA Configuration: L5-30P
Color: Yellow
Type: Grounding, Wetguard, Plug
Amps: 30
Color: Yellow
Volts AC: 120
NEMA Configuration: L5-30P