Quickport Decora Insert, 4-Port, White

Item #: 0424351

Cat #: 41644-W

UPC: 078477013809

$ 5.53 EA
Company wide:
561 in stock
Documents & Guides
Wallplate Insert, Decora, QuickPort, 4-Port, Empty, Box Mount, Color: White.

Overview

Wallplate Insert, Decora, QuickPort, 4-Port, Empty, Box Mount, Color: White.

Decora inserts accept all QUICKPORT snap-in modules, and are used to support voice, data, audio, and video applications in NEMA openings where a Decora-brand look is desired.

Also known as: 078477013809, 41644-W, LEV41644W

Specifications

Mounting: Insert
Material: Plastic
Gangs: 1
Color: White
Number of Ports: 4
Mounting: Insert
Gangs: 1
Number of Ports: 4
Material: Plastic
Color: White