100A, 1P, 120/240V, Metered Temporary Power

Item #: 0424153

Cat #: M038CB1033

UPC: 784567564860

$ 1064.43 EA
Company wide:
10 in stock
Documents & Guides
100 Amp 120/240V, 1-Phase, Ring-Type Surface Mount, Top/Bottom Feed, NEMA 3R Receptacles: (1) 6-20R, (2) 5-20R2GFCI Breakers: (1) 2-Pole 20 Amp GFCI and (2) 1-Pole 20 Amp

Overview

100 Amp 120/240V, 1-Phase, Ring-Type Surface Mount, Top/Bottom Feed, NEMA 3R Receptacles: (1) 6-20R, (2) 5-20R2GFCI Breakers: (1) 2-Pole 20 Amp GFCI and (2) 1-Pole 20 Amp

Prior to permanent installation of the service equipment, a means of temporarily supplying power is required by the various construction trades. Many times, this requires several receptacles, over current protection and possibly a meter socket and GFCI, all designed for outdoor installation.

Also known as: 784567564860, M038CB1033, MIDM038CB1033

Specifications

Amps: 100
Mounting: Surface
Phase: 1
Volts AC: 120/240
NEMA Configuration: 5-20R, 6-20R
IP/NEMA Rating: NEMA 3R
Amps: 100
Phase: 1
NEMA Configuration: 5-20R, 6-20R
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R