24" Undercabinet Fixture

Item #: 0424120

Cat #: 2UC 20 120 SWR M6

UPC: 784231150344

Call for price
Company wide:
0 in stock
Documents & Guides
Undercabinet Fixture, 24", Single T12 Lamp, 1-20W, 120V

Overview

Undercabinet Fixture, 24", Single T12 Lamp, 1-20W, 120V

Undercabinet Light T12 Fluorescent 2', 120 Volt, White Rocker Swith, SKU - 687987

Also known as: 784231150344, 2UC 20 120 SWR M6, LIT2UC20120SWRM6

Specifications

Type: Undercabinet Light
Volts AC: 120
Wattage: 20
Length: 2 ft
Color: White
Material: Steel
Type: Undercabinet Light
Wattage: 20
Color: White
Volts AC: 120
Length: 2 ft
Material: Steel