
Weatherproof Box Extension, 1 Gang, (2) 3/4" Outlets, 1-1/2" Deep, Aluminum Die Cast
Item #: 0424032
Cat #: 5413-0
UPC: 050169541302
$ 70.71 EA
Company wide:
58
in stock
Documents & Guides
Weatherproof Box Swing Arm Extension, 1-Gang, Die Cast. Depth: 1-1/2". (2) 3/4" Threaded Outlets, Cubic Inches: 13.8". Includes: (1) Closure Plug, Gasket & Mounting Screw. Gray.
Overview
Weatherproof Box Swing Arm Extension, 1-Gang, Die Cast. Depth: 1-1/2". (2) 3/4" Threaded Outlets, Cubic Inches: 13.8". Includes: (1) Closure Plug, Gasket & Mounting Screw. Gray.
State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Closure plugs provided for two and six outlet styles Internal threads and hubs comply with NEMA requirements Hubs accept all threaded fittings and threaded conduit Multi-lingual instructions in each package Includes gasket and mounting hardware
Also known as: 050169541302, 5413-0, RAC54130
Features & Benefits
- State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
- Closure plugs provided for two and six outlet styles
- Internal threads and hubs comply with NEMA requirements
- Hubs accept all threaded fittings and threaded conduit
- Multi-lingual instructions in each package
- Two closure plugs included
- Includes gasket and mounting hardware
Specifications
| Mounting: | Vertical, Horizontal |
| Color: | Gray |
| Gangs: | 1 |
| Depth: | 1 1/2 in |
| Cubic Inches: | 13.800 in³ |
| Material: | Aluminum Die Cast |
| Threaded Outlet Diameter: | 3/4 in |
| Number of Threaded Outlets: | 2 |
| Mounting: | Vertical, Horizontal |
| Gangs: | 1 |
| Cubic Inches: | 13.800 in³ |
| Threaded Outlet Diameter: | 3/4 in |
| Color: | Gray |
| Depth: | 1 1/2 in |
| Material: | Aluminum Die Cast |
| Number of Threaded Outlets: | 2 |